Solid Carbide Jobber Drill, 1.4 mm Dia, 118 Deg Point Angle, TiAlN Coated

  • Mfr # 122251 1,4

  • Zoro # G609573773


product price:  $12.35
/ea

Key Features

Overall Length
40 mm
Drill Bit Point Angle
118°
Drill Bit Size
1.4 mm
Number of Flutes
2
Shank Dia.
1.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
122251 1,4
Zoro #
G609573773
UPC #
4045197748935
Country of Origin
Germany

Dimensions

Overall Length
40 mm
Drill Bit Size
1.4 mm
Shank Dia.
1.4 mm
Diameter
1.4 mm
Maximum Drilling Depth
15.9 mm
Flute Length
18 mm

Details

Item
Jobber Drill
Drill Bit Point Angle
118°
Number of Flutes
2
Standards
DIN 338
Weight
0.01 lbs
Number of Teeth
2
Shank Tolerance
h7
Feed in Steel
0.03 mm/rev.
Helix Angle
30°
Ring Color
Without

Description

Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 15.9 mm Overall length L: 40 mm Shank dia Ds: 1.4 mm Feed f in steel < 1100N/mm2: 0.03 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.