One-Hole Compression Lug, 250 kcmil Max, 3/8 in Stud, Long Barrel, Copper, None

  • Mfr # YAD30M10E38

  • Zoro # G6096081


product price:  $26.45
/ea

Key Features

For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAD30M10E38
Zoro #
G6096081
UPC #
781810668436
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
250 kcmil
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
1.18 in
Tongue Width - Wire Connector
1.18 in
Width
1.18"
Overall Length
2.56 in
Length
2.56"
Barrel Length
0.95 in
Cable Size
250 Kcmil to 300 kcmil
Tongue Thickness
0.13 in
Hole Diameter
0.41 in
Maximum Wire Size
300 kcmil
Strip Length
1 1/8 in
Tongue Length
1.61 in
Minimum Wire Size
250 kcmil
Barrel Outside Diameter
1 in
Dimension - B Length inch
0.95 in
Dimension - Pad Width inch
1.18 in
Dimension - Length Overall inch
2.56 in
Dimension - Stud Size inch
44993
Conductor - Copper Str Size Range
250-300 kcmil
Dimension - Hole Size inch
0.41 in
Dimension - Strip Length inch
39448
Conductor - Copper Str Size
250 kcmil;300 kcmil
Dimension - Outside Diameter inch
1.00 in
Dimension - Bolt Size fraction
2023-03-08
Dimension - L Length Overall mm
65 mm

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Color Code
None
Standards
UL 467
Connector Type
YAD
Max. Voltage
600 V
Tongue Style
Ring
Max. Temp.
302 Degrees F
Wire Range
300 kcmil
Plate Material
Tin
Connection Material
Tin Plater Copper
Peep Hole
No
Insulation Type
Non-Insulated
Insulation Color
Bare
Hole Center to End
1.970"
Seam
Brazed
Compatible with Series
PAT46, PAT4PC834, PAT750, PAT81KFT, Y46, Y4PC834, Y750, Y81KFT
Insulation Coverage
None
RoHS Compliant
Yes
Minimum Operating Temperature
302 Degrees F
Barrel Style
Brazed
Maximum Operating Temperature
302 Degrees F
Seam Style
Brazed
Maximum Voltage
600 V
Compatible with Product Type
Code, Flex Cable
Hole Spacing
1.02 in
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Contact Material
Copper
Insulation Material
None
Contact Finish
Tin
Terminal Shape
Ring Tongue
Termination Style
Crimp
Type
Ring Tongue
Trade Name
HYLUGâ„¢
Plated
Y
Item Type
3B
Plating Type
Tin
Feature - Barrel Type
Long
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Industry Standard(s)
UL467
Voltage - Maximum
600 V
Conductor Type
CU C Str-SizeCU C Flex-Size
Physical Attribute - Tongue Type
Ring

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 250 kcmil, Maximum Wire Size 300 kcmil, Termination Style Crimp, Tongue Width 1.18 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.95 in, Barrel Outside Diameter 1 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.