Mini Ball Valve, 1.73 in., Lever Handle

  • Mfr # SMV532LF

  • Zoro # G6097831


product price:  $20.89
/ea

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMV532LF
Zoro #
G6097831
UPC #
628311800012
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
1.73 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type
MNPT x FNPT
Item
Manual Two-Way Ball Valve
Body Material
Brass
Handle Type
Tee
Temp. Range
-9 Degrees to 212 Degrees F
Max. Pressure
400 PSI
Ball Valve Product Group
Manual
Handle Material
Plastic, Steel
Seal Material
PTFE
Standards
MSS-SP-110.
Coefficient of Volume (Cv)
0.2
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Male
Maximum Pressure - Steam
400 PSI
Stem Material
300 Stainless Steel
Handle - Locking
Non-Locking
Stem Type
Extended Stem
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
212 Degrees F
Color - Valve Handle
Red
Operating Temperature - Minimum
-9 Degrees F
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Seat Material
PTFE
Valve Series
SMV-LF

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 400 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.