This item is Discontinued.

Viega MegaPressG Adapter, 1" x 1" 6612

MegaPressG Adapter, 1" x 1" (Discontinued)

  • Mfr # 6612
  • Zoro # G6098181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6612
Zoro #
G6098181
UPC #
691514255811
Country of Origin
Germany

Dimensions

Tube Size
1 in x 1/2 in

Details

Item
Female Adapter
Standards
ANSI LC4
Max. Pressure
125 psi
Compliance
ANSI/CSA LC-4
Temp. Range
-40 Degrees to 180 Degrees F

Description

Female Adapter, Standards ANSI LC4

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.