This item is Discontinued.

No Product Image Available

Bronze Ball Valve Inline 1-1/2" (Discontinued)

  • Mfr # 77CLF10727
  • Zoro # G6099064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77CLF10727
Zoro #
G6099064
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Handle Material
316 Stainless Steel
Max. Pressure
600 psi CWP
Stem Material
Lead Free Brass
Compliance
MSS SP-110
Item
Ball Valve
Ball Valve Product Group
Manual
Max. Steam Pressure
150 PSI WSP
Temp. Range
-20 Degrees to 450 Degrees F
Valve Structure
2 Piece
Connection Type
FNPT x FNPT
Stem Type
Blowout Proof
Features
White Grip, and Blue Hang Tag
Seat Material
MPTFE
Port
Full
Ball Valve Basic Body Material
Bronze
Ball Material
Chrome Plated Brass
Standards
NSF 61- G, NSF 372
Handle Type
Locking Lever
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Locking Lever, Seat Material MPTFE, Stem Material Lead Free Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.