Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # ASE520P

  • Zoro # G610113050


product price:  $14.95
/ea
Sold in multiples of 4 for $59.80

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Phase
Single
Number of Poles
2
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASE520P
Zoro #
G610113050
UPC #
819145023429
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Cable Diameter
0.595 in
For Minimum Cable Diameter
0.365 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black
IP Rating
IP20
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
NEMA Configuration
NEMA 5-20P
Male/Female
Male
Wattage
2500W
Indoor/Outdoor
Indoor/Outdoor
Application
Elbow Male Plug Wiring Device

Description

This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 5-20P, 20 Amp, 125 Volt straight-blade plug. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, 18/3 cable specifications. This plug will reach any angle you need.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.