Pressure Gauge Snubber, 0 to 10,000 psi psi, 1/4 in NPT, Lead Free Brass Case Material

  • Mfr # SSN515LF

  • Zoro # G6101137


product price:  $17.49
/ea

Key Features

Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Reduce Pulsations
Gauge Case Material
Lead Free Brass
Primary Pressure Range
0 to 10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN515LF
Zoro #
G6101137
UPC #
628311800043
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Size (NPT)
1/4 in Female x 1/4 in Male
Connection Size
1/4 in
Length
1 11/16 in
Overall Length
1 11/16 in
Head Size
3/4 in
Manufacturer Warranty Length
5 yr
Connection Thread Size
1/4 in

Details

Item
Pressure Gauge Snubber
Process Connection Type
NPT
Application
Reduce Pulsations
Gauge Case Material
Lead Free Brass
Primary Pressure Range
0 to 10,000 psi
Material
Lead Free Brass
Type
Lead Free
NSF Certified
Yes
Connection
1/4 in NPT
Standards
ASME B40.100, CRN Registered
Burst Pressure
30,000 psi
Element Material
316 Stainless Steel
Head Shape
Hexagon
Corrosion Resistant
Not Corrosion Resistant
Snubber Type
Filter
Operating Temperature Range
-65 Degrees F to 650 Degrees F
Compatible Liquids and Gases
Potable Water
Maximum Pressure
10,000 psi
Connection Thread Type
NPT
Operating Pressure - Maximum
10,000 psi
Operating Temperature - Minimum
-65 Degrees F
Number of Pistons
1
Operating Temperature - Maximum
650 Degrees F
Compatible Process Media
Air, Oil, Water

Description

Pressure Gauge Snubber, Connection Size 1/4 in, Connection Type NPT, Compatible Liquids and Gases Potable Water, Operating Temperature Range -65 Degrees F to 650 Degrees F, Maximum Operating Pressure 10,000 psi, Burst Pressure 30,000 psi, Application Reduce Pulsations, Material Lead Free Brass, Snubber Type Filter, Corrosion Resistant Not Corrosion Resistant, Element Material 316 Stainless Steel, Head Shape Hexagon, Head Size 3/4 in, Manufacturer Warranty Length 5 yr, Number of Pistons 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.