Cold Storage Glove, Silicone Palm, -20 Degrees F Min. Temp., Hook-and-Loop Cuff

  • Mfr # 18157

  • Zoro # G610135465


product price:  $29.99
/pr

Key Features

Palm Material
Silicone
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Standards
EN388, EN511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18157
Zoro #
G610135465
UPC #
720476181576
Country of Origin
Indonesia

Dimensions

Glove Length
11 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Cold Storage Gloves
Palm Material
Silicone
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Standards
EN388, EN511
Series
Thermal
Cuff Material
Neoprene
ATPV Rating
Not Rated
Sold As
Pair
Stitching Material
Nylon, Polyester
Glove Back Material
Nylon, Spandex
Thumb Style
Reinforced
Glove Insulation Weight
150 g
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
-5 Degrees F
Glove Features
Machine Washable, Touchscreen Compatible
Hand Protection Style
Glove
EN 388 Rating
3X22
Glove Back Color
Black
Cuff Color
Black
Pairs per Package
1
Leather Glove Style
Work
Includes Double Palm
No
Palm Style
Grip-Coated
Finger Coverage
Full Finger
Glove Insulation Material
Fleece
Glove Liner Material
Fleece
Oil-Resistant
No
Glove Hand Style
Left and Right
Palm Color
Gray
EN 511 Rating
23

Description

Cold Storage Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating 23, Stitching Material Nylon, Polyester, Maximum Temperature -5 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.