Low Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location, Phenolic Case Material

  • Mfr # 1188A

  • Zoro # G6102537


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1188A
Zoro #
G6102537
UPC #
723259100542
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.812 in
Manufacturer Warranty Length
1 yr
Bolt Circle Diameter
5.38 in
Case Depth
3.44 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Equipment Skids, Oil and Gas Industry, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1188
Lens Material
Glass
Primary Pressure Range
0 to 100
Primary Scale Units
in wc
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Smallest Graduation
10 in wc
Gauge Application
For Oil & Gas, Wastewater, & Process Applications
Graduations
10 in wc
Calibration Certificate Included
No
For Use With
Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Primary Range Smallest Graduation
1
Case Color
Black
Gauge Special Options
Micrometer Pointer
Gauge Primary Range Numbered Graduations
10
Case Material
Phenolic, Polycarbonate, Polypropylene
Socket Material
Brass
Standards
ASME, CE UKCA
Connection Type
MNPT
Wetted Materials
Brass
Process Connection Gender
Male
Includes Vent Plug
No
Adjustable Pointer
Adjustable Micrometer Pointer
Sensor Material
Brass
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Pressure Range Type
Pressure
Bezel Mounting Type
No Bezel
Pointer Characteristics
Easy Adjustable Micrometer Pointer
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Low Pressure Gauge
Case Construction
Solid Front
Includes Mounting Hardware
No
Vibration Resistance
None
Over-Pressure Limit
5x Full Scale Range
Cleaned for Oxygen Service
No
Burst Pressure
100 psi
Primary Scale Minor Graduations
1
Compatible Process Media
Gas, Oil, Water
Removable Bezel
No
Primary Scale Numeric Increments
10
Field Fillable
No
Includes Calibration Certificate
No
Dry Dampening Feature
None
Scale Type
Single
Gauge Case Liquid
None
Accuracy Grade
ASME B40.100 Grade A
Sensor Type
Diaphragm
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Dial Color
White
Freeze Resistant Movement
No
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Minimum
20 Degrees F
Operating Temperature - Minimum
0 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Process Media Temperature - Maximum
154 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
100 in wc
Primary Scale Pressure Measurement - Minimum
0 in wc

Description

Low Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Bolt Circle Diameter 5.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products