Drum Truck, 55 Gal, Steel, 57-1/2 In. H

  • Mfr # 34D665

  • Zoro # G6103517


product price:  $416.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Width
24 in
Material
Steel
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34D665
Zoro #
G6103517
UPC #
190735264959
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
57 in
Overall Width
24 in
Wheel Diameter
10 in
Front Wheel Width
2 1/4 in
Overall Depth
24 1/2 in
Front Wheel Dia.
10 in
Rear Wheel Width
1 1/2 in
Rear Wheel Dia.
6 in
Handle Height
57 in
Nose Plate Thickness
1/4 in
Overall HxWxD
57 in x 24 in x 24 1/2 in
Wheel Dia.
10 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Ergonomic Tilt-Back Dispensing Steel-Frame Drum Hand Truck
Wheel Type
Tread on Core
Handle Type
Dual
Finish
Powder Coated
Wheel Bearings
Ball
For Use With
Steel Drums
Drum Capacity
55 gal
Hand Truck Handle Type
Dual Handle
Wheel Material
Polyolefin
Includes
Kickstand
For Container Capacity
55 gal
Caster/Wheel Configuration
(4) Axle-Mounted
Wheel Type/Material
Tread on Core Polyolefin
Nose Plate Type
Prong
Frame Type
Rounded Back
Includes Stair Climber
Without Stair Climber
Frame Material
Steel
Operation
Manual
Nose Plate Profile
Standard
Non-Marking Axle-Mounted Wheels
No
For Container Material
Steel
Nose Plate Material
Steel
Wheel/Tread Material
Polyolefin
Includes Foot Assist
With Foot Assist
For Cntnr Cap
55 gal
Color/Finish
Red

Description

Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Steel, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist With Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.