IEC Magnetic Contactor, 1NC/1NO, 48V-130V AC/DC, 4 P, Spring Type

  • Mfr # LC1G5004EHEN

  • Zoro # G610354507


product price:  $4,431.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
4
Full Load Amps-Inductive
500 A
Full Load Amps-Resistive
700 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1G5004EHEN
Zoro #
G610354507
UPC #
3606481922090
Country of Origin
China

Dimensions

Overall Width
7.28 in
Overall Depth
4.8 in
Overall Height
8.86 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
4
Full Load Amps-Inductive
500 A
Full Load Amps-Resistive
700 A
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
IP Rating
IP20
Series
TeSys Giga
Mounting Style
Plate
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
1000V AC
Frequency
50/60 Hz
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
8,000,000
Contactor Style
IEC
Embedded Surge Suppressor
No
Phase
Single
Full Load Current - Inductive
500 A
Full Load Current - Resistive
700 A

Description

The Schneider Electric IEC Magnetic Contactor is a 4-pole, coil-driven switching device designed to control power circuits in accordance with IEC standards. It uses an electromagnetic coil to open or close contacts and is configured with 1NC/1NO auxiliary contacts, a Spring Type terminal connection, and Plate mounting. This unit conforms to IEC standards applicable to this product category and is part of the TeSys Giga series, rated for operation within the specified voltage and frequency ranges, with auxiliary contacts as specified.

Item: IEC Magnetic Contactor

  • Series: TeSys Giga
  • Poles: 4
  • Phase: Single
  • Coil Voltage: 48V-130V AC/DC
  • Auxiliary Contacts: 2 (1NC/1NO)
  • Embedded Surge Suppressor: No
  • Frequency: 50/60 Hz
  • Maximum Voltage Rating: 1000V AC
  • IP Rating: IP20
  • Mounting Style: Plate
  • Terminal Connection Type: Spring Type
  • Includes Auxiliary Contacts: Includes auxiliary contacts as specified
  • Maximum Operating Temperature: 140 Degrees F
  • Minimum Operating Temperature: -13 Degrees F
  • Mechanical Operating Durability: 8,000,000 cycles -> Mechanical durability rating based on testing standards (8,000,000 cycles)
  • Full Load Amps - Inductive: Rated for maximum current within specified conditions (630 A)
  • Full Load Amps - Resistive: Rated for maximum current within specified conditions (700 A)
  • Full Load Current - Inductive: 500 A
  • Full Load Current - Resistive: 700 A
  • Overall Depth: 4.8 in
  • Overall Height: 8.86 in
  • Overall Width: 7.28 in
  • Standards: CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.