Folding/Stacked Chair Cart, 300 lb. Load Capacity

  • Mfr # 30E999

  • Zoro # G6105303


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lb
Overall Length
67 in
Overall Width
22 in
Overall Height
41 1/2 in
For Max. Number of Chairs
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30E999
Zoro #
G6105303
UPC #
190735243329
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
67 in
Overall Width
22 in
Overall Height
41 1/2 in
Caster Width
3/4"
Caster Dia.
4"
Caster Wheel Dia.
4 in
For Minimum Chair Width
15 3/4 in
Handle Height
41 1/2 in
For Maximum Chair Width
21 3/4 in
Overall LxWxH
67 in x 22 in x 41 1/2 in

Details

Item
Folding/Stacked Chair Cart
Load Capacity
300 lb
For Max. Number of Chairs
32
Caster Type
(2) Swivel and (2) Rigid
Frame Material
Steel
Frame Color
Gray
Number of Casters
4
Finish
Powder Coated
Caster Material
Rubber
Frame Gauge
14 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Rail Type
Removable
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Standard
Handle Type
Raised
Frame Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Number of Rails
2
Caster Wheel/Tread Material
Phenolic

Description

Folding/Stacked Chair Cart, Load Capacity 300 lb, For Max. Number of Chairs 32, For Minimum Chair Width 15 3/4 in, For Maximum Chair Width 21 3/4 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.