2" FNPT Galvanized Floor Flange
Mfr # 0311106009
Zoro # G6106371
product price:Â $60.99
/eaKey Features
Specific Fitting Shape
Floor Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0311106009
Zoro #
G6106371
UPC #
690291354472
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
2"
Outside Dia.
5-1/2"
Pipe Size - Pipe Fitting
2"
Flange Outside Diameter
5 1/2 in
Nominal Pipe Size
2 in
Overall Length
5 1/2 in
Details
Item
Floor Flange
Specific Fitting Shape
Floor Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASTM A536
Max. Pressure
Not For Pressure Service
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi
Number of Holes
4
Pipe Fitting Material
Ductile Iron
Pipe Fitting Connection Type
Flanged x FNPT
Specific Pipe Fitting Shape
Flange
Finish/Coating
Galvanized
Number of Bolt Holes
4
Class
Class 150
Application
Non-Potable Water
Description
Floor Flange, 2 in Nominal Pipe Size, Flanged x FNPT, 5 1/2 in Flange Outside Diameter, 5 1/2 in Overall Length, Ductile Iron, Galvanized, Class Class 150, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.