Natural Gas Grill, 79,500 BtuH
Mfr # CV-MCB-36PRO-NG
Zoro # G610839172
product price:Â $4,389.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Tank Capacity
One 20 lb Tank
Overall Length
44 in
Overall Depth
28 in
Overall Height
36 in
Wheel Size
14 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CV-MCB-36PRO-NG
Zoro #
G610839172
UPC #
849712006807
Country of Origin
Canada
Dimensions
Overall Length
44 in
Overall Depth
28 in
Overall Height
36 in
Wheel Size
14 in
Cooking Surface Width
34 in
Cooking Surface Depth
21 in
Details
Item
Natural Gas Grill
Tank Capacity
One 20 lb Tank
Heat Source
Natural Gas
Weight
143 lb
Heating Capacity
79,500 BtuH
Caster Type
(2) Locking Casters
Number of Burners
5
Material
Stainless Steel
Includes
(2) Removeable End Shelves, 36 in BBQ Cover, Adjustable Bun Rack, Roll Dome
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 44 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 79,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes (2) Removeable End Shelves, 36 in BBQ Cover, Adjustable Bun Rack, Roll Dome, Weight 143 lb, Wheel Size 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.