
19/64 HIGH SPEED STEEL TAPER LENGTH DRILL MPORT
Mfr # TLD100-019-I
Zoro # G610851051
product price:Â $13.49
/eaKey Features
Overall Length
6-3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degree
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TLD100-019-I
Zoro #
G610851051
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
19/64 in
Overall Length
6-3/8 in
Flute Length
4 in
Shank Dia.
19/64 in
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degree
Drill Bit Point Type
Standard
Cutting Direction
Right Hand
Bit Style
Taper Length
Shank Type - Machining
Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.