
1/4 Turn Latch Electrical Enclosures, 30 in H, 10 in D, 24 in W
Mfr # ST302410LG
Zoro # G610892887
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST302410LG
Zoro #
G610892887
UPC #
62398060153
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Cover Style
Solid
Enclosure NEMA Rating
NEMA 4
Standards
UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA 3R, 4 and 12 IEC 60529, IP66; NEMA 3R, 4 and 12; IEC 60529, IP66
Enclosure Cover Type
Hinged
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.