Manual TwoWay Ball Valve, 9.5in Overall L

  • Mfr # 73A10127A

  • Zoro # G610915937


product price:  $39.15
/ea

Key Features

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73A10127A
Zoro #
G610915937
UPC #
670750200342
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
9.5 in
Connection Size - Side 1
1/4 in
Handle Height
1.72 in
Connection Size - Side 2
1/4 in
Ball Opening Size
0.38 in

Details

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Compressed Air, Steam
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Stem Material
Carbon Steel
Stem Type
Blowout Resistant
Seal Material
RPTFE
Standards
ASTM A105-CS
Handle Type
Lever
Max. Pressure
2,000 PSI
Handle Material
Stainless Steel
Body Material
Steel
Seat Material
RPTFE
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Color - Valve Body
Black
Operating Temperature - Minimum
-20.002 Degrees F
Vented Ball Valve
Vented
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
8.4
Pipe Schedule Compatibility
Schedule 40
Maximum Pressure - Steam
154 PSIg
Operating Temperature - Maximum
550 Degrees F
Color - Valve Handle
Yellow
Vacuum Service Rating
29 in Hg
Valve Series
73A

Description

Manual Two-Way Ball Valve, Body Material Steel, For Media Compressed Air, Steam, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 154 psig, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Carbon Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.