Rubber, EPDM Cloth Inserted 2 PLY, 1/8in Thick, 36in wide, 25ft long, 60A

  • Mfr # 1600CI2-1/8-25

  • Zoro # G610918372


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/8"
Rubber Material
EPDM Cloth Inserted Sheet Rubber 2 PLY
Rubber Color
Black
Max Temp (F)
200⁰F
Min. Temp. (F)
-30⁰F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600CI2-1/8-25
Zoro #
G610918372
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
25'

Details

Rubber Material
EPDM Cloth Inserted Sheet Rubber 2 PLY
Rubber Color
Black
Max Temp (F)
200⁰F
Min. Temp. (F)
-30⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
750 PSI
Elongation
3
Finish
Plate
Shape
Rectangle
Number of Plys
2

Description

Rubber Roll, EPDM Cloth Inserted 2 PLY, Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/8 in, Black, 60A, Plain backing

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.