Military Grade MILR3065E Neoprene Rubber Roll 40A 316 Thick x 36 Wide x 60 ft Long
- Mfr # BULK-RS-N40MIL-9
- Zoro # G207032993
product price:Â
$
5,078.99
/ea
Key Features
Thickness
3/16 in
Width
36 in
Length
720"
Material
Neoprene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-N40MIL-9
- Zoro #
- G207032993
- UPC #
- 193005120627
- Country of Origin
- China
Dimensions
- Thickness
- 3/16 in
- Width
- 36 in
- Length
- 720"
Details
- Item
- Multipurpose Neoprene Rubber Sheets, Strips & Rolls
- Material
- Neoprene
- Color
- Black
- Backing Type
- Plain
- Shape
- Roll
- Texture
- Smooth
- Compression Set
- 0.3
- Durometer
- 40A
- Temperature Range
- -30° to 250° F
- Tear Strength
- 20 N/mm
- Density
- 1.35 g/cm3
- Standards
- MIL-R-3065E, ASTM D2000 M2BC410
- Grade
- Military
- Tensile Strength
- 1,500 psi
- Elongation
- 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.