Terminal Block, Fused Disconnect, 1 Pole, 10 A, 600 V AC, 8 AWG, Screw Termination, Black

  • Mfr # NSYTRV42SF6LA

  • Zoro # G6110867

CAD Available

product price:  $23.65
/ea

Key Features

CAD Drawing
Terminal Block Type
Fused Disconnect
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRV42SF6LA
Zoro #
G6110867
UPC #
785901943730
Country of Origin
Türkiye

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
8 AWG
Channel Size
35mm
Overall Depth
2.38 in
For Channel Rail Size
35mm
Termination Screw Size
M3
Overall Length
3.11 in
Overall Width
0.4 in
Strip Length
11/32 in
Wire Stripping Length
9 mm
Fuse Size
6.3 x 32 mm

Details

Item
Terminal Block
Terminal Block Type
Fused Disconnect
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Current
10 A
Maximum Voltage
600 V AC
Circuit Protection Type
Fuse
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Black
Standards
CSA Certified, CURus, EAC
Pieces per Foot
29
Block Material
Polyamide 6/6
Temp. Range
-76 Degrees to 266 Degrees F
Number of Connections
2
Material
polyamide 6/6 insulating case
Torque
7 lb-in
Housing Material
Polyamide 6/6
Terminal Material
Copper
Maximum Operating Temperature
266 Degrees F
Special Features
Accepts 1/4 in X 1-1/4 in Glass or Ceramic Fuse
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees F
RoHS Compliant
Yes
Range
Linergy
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Dielectric Strength
1000 V IEC 60243-1
Product Name
Linergy TR
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Cable Cross Section
0.5-16 mm², flexible without cable end || 0.5-16 mm², solid
Dielectric Constant
3.7 at 1 MHz
Number Of Measurement Input
0
[Ue] Rated Operational Voltage
500 V EN/IEC 60947-7-1 || 600 V cURus || 600 V CSA
Tightening Torque
0.6-0.8 N.m
Number Of Terminals
2
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Terminal Block Level
1
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Product Compatibility
Spacial enclosures
Provided Equipment
110...250 V light indicator
Tool Type
connection screwdriver || disconnection screwdriver
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Device Short Name
TRV
Flame Retardance
V0 0.8 mm UL 94
Nominal Cross Section
16 mm²
Connection Position
sideways
CAD Available
Yes

Description

Terminal Block, Circuit Protection Type Fuse, Connection Type Screw Clamp, Current 10 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 8 AWG, Housing Color Black, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 1/4 in, For Fuse Length 1.25 in, Overall Depth 3.11 in, Overall Length 3.11 in, Overall Width 0.4 in, Standards CSA Certified, CURus, EAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.