
ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, L, 1000 PK, Lilac
Mfr # 7036L
Zoro # G611218495
product price:Â $210.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Material
Nitrile/Neoprene/Latex
Palm Thickness
6 mil
Color
Lilac
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7036L
Zoro #
G611218495
UPC #
45143773510
Country of Origin
Sri Lanka
Dimensions
Palm Thickness
6 mil
Size
L
Length
12 in
Finger Thickness
6 mil
Details
Material
Nitrile/Neoprene/Latex
Item
Disposable Gloves
Color
Lilac
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
ChemTech
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Application
Work Gloves
Standards
E374-1:2016 Chemicals Tested
Disposable Glove Grade
Industrial / Food Service
Texture
Textured
Cuff Style
Rolled
Description
NTR/NEO/LTX Dis Ind L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.