
Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Brown / Brown, S 12 PK
Mfr # 36336S
Zoro # G611218723
product price:Â $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
Key Features
Color
Brown / Brown
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36336S
Zoro #
G611218723
UPC #
45143783724
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Item
Leather Drivers Gloves
Color
Brown / Brown
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Cuff Style
Shirred Slip-On
Description
Oil Block Goat Kevlar Sewn TPR Padded DP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.