Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Brown / Brown, 2XL
- Mfr # 36336XXL
- Zoro # G511218748
product price:Â
$
110.99
/pk of 12, $9.25/ea
Free Shipping & Returns
Key Features
Color
Brown / Brown
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36336XXL
- Zoro #
- G511218748
- UPC #
- 45143783731
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- 2XL
Details
- Item
- Leather Drivers Gloves
- Color
- Brown / Brown
- Material
- Goatskin
- Leather Grade
- Standard
- Thumb Style
- Keystone
- Glove Back Material
- Goatskin
- Glove Liner Material
- Kevlar(R)
- Glove Cut
- Gunn
- Palm Material
- Goatskin
- Cuff Style
- Shirred Slip-On
- Stitching Material
- Kevlar(R)
Description
Oil Block Goat Kevlar Sewn TPR Padded DP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.