One-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Long Barrel, Copper, None

  • Mfr # YAD28M10E38

  • Zoro # G6115225


product price:  $18.99
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAD28M10E38
Zoro #
G6115225
UPC #
781810668313
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.95 in
Cable Size
4/0 AWG
Width
0.95"
Barrel Length
0.87 in
Length
2.2"
Tongue Width - Wire Connector
0.95 in
Overall Length
2.21 in
Tongue Thickness
0.12 in
Maximum Wire Size
4/0 AWG
Hole Diameter
0.41 in
Barrel Outside Diameter
0.89 in
Tongue Length
1.34 in
Minimum Wire Size
4/0 AWG
Strip Length
1 in
Conductor Size
4/0 AWG
Dimension - Length Overall inch
2.21 in
Dimension - Pad Width inch
0.95 in
Conductor - Copper Str Size
4/0 AWG
Dimension - Bolt Size fraction
2023-03-08
Dimension - Stud Size inch
44993
Dimension - Hole Size inch
0.41 in
Dimension - Strip Length inch
1 in
Dimension - L Length Overall mm
56 mm
Dimension - Outside Diameter inch
0.89 in
Dimension - B Length inch
0.87 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1026
Color Code
None
Standards
UL 467
Seam
Brazed
Tongue Style
Ring
Connector Type
YAD
Max. Voltage
600 V
Insulation Color
Bare
Max. Temp.
302 Degrees F
Peep Hole
No
Connection Material
Tin Plater Copper
Hole Center to End
1.730"
Plate Material
Tin
Insulation Type
Non-Insulated
Wire Range
4/0 AWG
Insulation Material
None
Maximum Voltage
600 V
Compatible with Product Type
Code, Flex Cable
Contact Finish
Tin
RoHS Compliant
Yes
Hole Spacing
0.86 in
Seam Style
Brazed
Maximum Operating Temperature
302 Degrees F
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Terminal Shape
Ring Tongue
Termination Style
Crimp
Minimum Operating Temperature
302 Degrees F
Contact Material
Copper
Barrel Style
Brazed
Insulation Coverage
None
Physical Attribute - Tongue Type
Ring
Plating Type
Tin
Voltage - Maximum
600 V
Feature - Barrel Type
Long
Plated
Y
Type
Ring Tongue
Item Type
3B
Conductor Type
CU C Str-SizeCU C Flex-Size
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Trade Name
HYLUGâ„¢
Industry Standard(s)
UL467

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 4/0 AWG, Termination Style Crimp, Tongue Width 0.95 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.87 in, Barrel Outside Diameter 0.89 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.