Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77CLF10627
Zoro #
G6121446
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 1/4 in
Details
Body Material
Lead-Free Bronze
Body Style
Inline
Port
Full
Seat Material
MPTFE
Valve Structure
2-Piece
Ball Valve Product Group
Manual
Item
Ball Valve
Temp. Range
-20 Degrees to 450 Degrees F
Connection Type
FNPT x FNPT
Ball Valve Basic Body Material
Bronze
Standards
NSF 61- G, NSF 372
Stem Material
Lead Free Brass
Features
White Grip, and Blue Hang Tag
Stem Type
Blowout Proof
Handle Type
Locking Lever
Handle Material
Stainless Steel
Ball Material
Chrome Plated Brass
Max. Pressure
600 psi CWP
Compliance
MSS SP-110
Max. Steam Pressure
150 PSI WSP
Sub-Category
Bronze Ball Valves
Description
Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Locking Lever, Seat Material MPTFE, Stem Material Lead Free Brass, Stem Type Blowout Proof
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.