3" NPT Brass Ball Valve Inline

  • Mfr # 94ALF-100-01A

  • Zoro # G6121552


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94ALF-100-01A
Zoro #
G6121552
UPC #
670750968150
Country of Origin
China

Dimensions

Pipe Size
3 in
Overall Length
6.04 in
Connection Size - Side 1
3 in
Handle Height
4.97 in
Handle Length
8.7 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Standards
Material Quality C27451 (Lead-Free), NSF
Compliance
MSS SP-110
Seat Material
PTFE
Temp. Range
-20 Degrees to 366 Degrees F
Stem Material
Brass
Handle Material
Plated Steel, PVC
Hose I.D.
3 in
Max. Pressure
400 PSI CWP
Features
Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Ball Valve Product Group
Manual
Body Material
Brass
Stem Type
Blowout Resistant
Seal Material
PTFE
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
0.01
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Non-Locking
Maximum Pressure - Steam
Not Rated
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
94A

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.