Electrically Actuated Butterfly Valve

  • Mfr # E531S-003-4

  • Zoro # G612478072


product price:  $1,032.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
FKM
Seal Material
EPDM
Standards
CSA, ISO 5211, MSS SP-67, UL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E531S-003-4
Zoro #
G612478072
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
4 in
Lug Diameter
4 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
FKM
Seal Material
EPDM
Standards
CSA, ISO 5211, MSS SP-67, UL
Disc Material
Stainless Steel
Actuator Features
Heater, Manual Override, Position Indicator, Thermal Overload Protection, Auxiliary Limit Switch
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-15 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Input Control Signal
Manual
Maximum Pressure - Operating
250 psi
Connection Type
Lug
IP Rating
IP67
Disc Alignment
Concentric
Fail Safe Position
Fail Closed
ANSI Flange Class
Class 150
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
15 psi
Actuator Electrical Entry
1/2 in FNPT Conduit
Operating Temperature - Maximum
440 Degrees F
NEMA Enclosure Rating
4X, 7, 8, 9
Actuator Enclosure Material
Technopolymer
Actuator Output Shaft Material
416 Stainless Steel
For Media
Air, Water
Valve Deactivated State
Normally Closed (NC)
Vacuum Service Rating
Not Rated
Number of Flange Bolt Holes
8
Valve Series
E531S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, MSS SP-67, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.