One-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Long Barrel, Copper, None

  • Mfr # YAD30M12E12

  • Zoro # G6124876


product price:  $24.75
/ea

Key Features

Cable Size
250 Kcmil to 300 kcmil
Connector Type
YAD
Width
1.18"
Material
Copper
Length
2.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAD30M12E12
Zoro #
G6124876
UPC #
781810668443
Country of Origin
Taiwan, Province of China

Dimensions

Cable Size
250 Kcmil to 300 kcmil
Width
1.18"
Length
2.56"
Overall Length
2.56 in
Tongue Width - Wire Connector
1.18 in
Barrel Length
0.95 in
Tongue Length
1.61 in
Hole Diameter
0.51 in
Minimum Wire Size
250 kcmil
Barrel Outside Diameter
1 in
Barrel Size
Long
Tongue Width
1.18 in
Strip Length
1 1/8 in
Maximum Wire Size
300 kcmil
For Wire Size
250 kcmil
Tongue Thickness
0.13 in
Conductor - Copper Str Size
250 kcmil;300 kcmil
Dimension - Outside Diameter inch
1.00 in
Dimension - Bolt Size fraction
1 to 2
Dimension - L Length Overall mm
65 mm
Dimension - B Length inch
0.95 in
Dimension - Length Overall inch
2.56 in
Dimension - Strip Length inch
39448
Dimension - Hole Size inch
0.51 in
Dimension - Stud Size inch
1 to 2
Conductor - Copper Str Size Range
250-300 kcmil
Dimension - Pad Width inch
1.18 in
For Stud Size
1/2 in

Details

Connector Type
YAD
Material
Copper
Color Code
None
Insulation Color
Bare
Connection Material
Tin Plater Copper
Wire Range
300 kcmil
Hole Center to End
1.970"
Tongue Style
Ring
Max. Voltage
600 V
Item
One-Hole Compression Lug
Peep Hole
No
Seam
Brazed
Max. Temp.
302 Degrees F
Plate Material
Tin
Insulation Type
Non-Insulated
Standards
UL 467
Contact Material
Copper
Maximum Voltage
600 V
Compatible with Series
PAT46, PAT4PC834, PAT750, PAT81KFT, Y46, Y4PC834, Y750, Y81KFT
Compatible with Product Type
Code, Flex Cable
Termination Style
Crimp
Minimum Operating Temperature
302 Degrees F
Insulation Material
None
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Hole Spacing
1.02 in
Insulation Coverage
None
Maximum Operating Temperature
302 Degrees F
Terminal Shape
Ring Tongue
Contact Finish
Tin
RoHS Compliant
Yes
Barrel Style
Brazed
Seam Style
Brazed
Industry Standard(s)
UL467
Physical Attribute - Tongue Type
Ring
Plated
Y
Conductor Type
CU C Str-SizeCU C Flex-Size
Voltage - Maximum
600 V
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Feature - Barrel Type
Long
Plating Type
Tin
Item Type
3B
Type
Ring Tongue
Trade Name
HYLUGâ„¢
For Conductor Material
Copper

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 250 kcmil, Maximum Wire Size 300 kcmil, Termination Style Crimp, Tongue Width 1.18 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.95 in, Barrel Outside Diameter 1 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.