Table Lift Attachment, Cap 250 Lb, 20x20

  • Mfr # 30E996

  • Zoro # G6126653


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17 1/2 in
Overall Width
20 in
Material
Steel
Color
Red, Silver
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E996
Zoro #
G6126653
UPC #
190735243299
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
17 1/2 in
Overall Width
20 in
Overall Depth
19 in
Overall HxWxD
17 1/2 in x 20 in x 19 in

Details

Material
Steel
Color
Red, Silver
Load Capacity
250 lb
Item
Table Lift Attachment
For Use With
30E983; 30E984; 30E985; 30E986; 30E987; 30E988; 30E989; 30E990; 30E991; 30E992; 30E993; 30E994; 30E995
Finish
Powder Coated
Distance Between Pothooks
8 3/4 in

Description

Table Lift Attachment, Load Capacity 250 lb, Material Iron, Overall Depth 19 in, Overall Height 18 1/2 in, Overall Width 20 in, Finish Powder Coated, Includes Snap Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.