36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 10 lb.

  • Mfr # 30XN78

  • Zoro # G6127852


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-2
Material
Carbon Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30XN78
Zoro #
G6127852
UPC #
190735806517
Country of Origin
Multiple

Dimensions

Diameter
0.035 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.035 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Box
Tensile Strength
79,000 psi
Series
ER70S-2
Standards
AWS A5.18
Finish/Coating
Copper-Coated
For Material Type
Carbon Steel to Carbon Steel
Weight
10 lb
Process
TIG Welding (GTAW)
Yield Strength (As Welded)
58 ksi
Tensile Strength (As Welded)
70 ksi
Compatible Shielding Gas
100% Argon
Elongation (As Welded)
22%
Welding Current Designation
DCEN
Tensile Strength (Minimum Required)
70 ksi
Number of Passes
Multiple Passes
Elongation (Minimum Required)
22 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
58 ksi

Description

Tig Welding Rod, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.035 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-2, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.