Male Stud Rod End, RH, 1/4-28

  • Mfr # CMR4S

  • Zoro # G6128595


product price:  $7.15
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
1/4"-28
Stud Length
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMR4S
Zoro #
G6128595
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Stud Length
0.562 in
Dimension H
1.0 in
Dimension J
1.937 in
Dimension B
0.469 in
Dimension A
1/4"-28
Dimension C
0.562 in
Dimension G
1.562 in
Dimension E
0.75 in
Head Outside Diameter
3/4 in
Ball Stud Thread Size
1/4"-28
Shank Thread Length
1 in
Ball Diameter
0.5 in
Ball Stud Thread Length
1/2 in
Ball Stud Center Length
1 in
Overall Length
1 15/16 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Inner Ring Width
0.375 in
Shank Thread Size
1/4"-28
Head Width
0.25 in
Bore Diameter
1/4 in

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Static Radial Load
2,835 lb
Max. Angular Misalignment
27 Degrees
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Maximum Ball Swivel
27 Degrees
Housing Material
Carbon Steel
Ball Stud Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Ball Material
Alloy Steel
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant
Application
Light Duty
Standards
ISO Certified 9001
Ball Stud Material
Carbon Steel
Housing Material Finish
Chrome Plated
System of Measurement
Inch
Self Lubricating Bearing
Yes
Static Radial Load Capacity
2,835 lbf
Ball Material Grade
52100
Shank Thread Gender
Male

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 1/2 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.