Air Compressor, 2 HP, 115V, 125 psi

  • Mfr # A2G246-HC4V-115/1

  • Zoro # G6130126


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Tank Size
4.2 gal.
Voltage
115VAC
Max. Pressure
125 psi
HP
2
Tank Type
Hand Carry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2G246-HC4V-115/1
Zoro #
G6130126
UPC #
885188000093
Country of Origin
Multiple

Dimensions

Tank Size
4.2 gal.
Overall Length
20 in
Overall Height
16.5 in
Overall Width
15.5 in
Tank Size - Air Compressor
4.2 gal
Air Tank Size
4.2 gal
Outlet Size
1/4 in

Details

Voltage
115VAC
Max. Pressure
125 psi
HP
2
Tank Type
Hand Carry
Free Air CFM @ Max. Pressure
3.4
Includes
Compressor Oil
Compressor Type
Hand Carry Portable Air Compressor
Weight
58 lb
Standards
CSA, UL
HP - Air Compressor
2.0 hp
Motor Type
Induction
Item
Portable Air Compressor
Full Load Amps
12.6
Max. Pressure - Air Compressor
125 psi
Tank Style - Air Compressor
Twin Stack
Item - Air Compressor
Portable Air Compressor
Avg. Pump Life
2,500 hr
Cylinder Material
Cast Iron
Input Voltage - Air Compressor
120V AC
Free Air CFM @ 90 PSI - Air Compressor
3.8
Weight - Air Compressor
58 lb
Lubrication Type - Air compressor
Oil Lubricated
(F)NPT Outlet
1/4 in
Free Air CFM @ 90 PSI
3.8
Motor RPM
3,400 RPM
Free Air CFM @ Max. Pressure - Air Compressor
3.3
Lubrication Type
Oil Lubricated
dBA @ 3 Feet
86
Sound Level
86 dBA
Input Voltage
120V AC
Thermal Protection
Manual Reset
Number of Cylinders
2
Outlet Type
NPT
Air Tank Style
Twin Stack
Number of Stages
1
Maximum Operating Pressure
125 psi
Maximum Speed
3,400 RPM
Free Air Flow Rate @ Maximum Pressure
3.40 cfm
Duty Cycle
Continuous
Current Rating
12.6 A
Average Pump Life
2,500 hr
Free Air Flow Rate
3.8 cfm
Electrical Connection
Cord with Plugs
Pump Type
Piston
Control Type
Pressure Switch
Outlet Gender
Female
Output Power
2 hp

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Twin Stack, Output Power 2 hp, Free Air Flow Rate 3.8 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 4.2 gal, Input Voltage 120V AC, Current Rating 12.6 A, Sound Level 86 dBA, Weight 58 lb, Free Air Flow Rate @ Maximum Pressure 3.40 cfm, Pump Type Piston, Number of Stages 1, Motor Type Induction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.