Extended Lift Electric Chain Hoist

  • Mfr # SNER010S-30

  • Zoro # G613328239


product price:  $5,210.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Chain Length
33 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNER010S-30
Zoro #
G613328239
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
33 ft
Lifting Hook Opening Width
1 3/16 in
Controller Cord Length
7 3/16 ft
Mfr. Warranty Length
1 yr (Electric and Air Powered Hoists); 10 yr ((N)ER2 'The Guardian' Smart Brake); 2 yr (Manual Hoists and Trolleys, Beam Clamps); 3 yr (N)ER2 Enhanced Features Hoists, EQ/SEQ Hoists, and RY Hoists); 5 yr (Manual Tiger Track Jibs and Gantries)
Body Width
11 5/16 in
Maximum Lifting Length
30 ft
Body Depth
26 29/32 in

Details

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Number of Speeds
1
Item
Extended Lift Electric Chain Hoist
Thermal Protection
Available Separately
Trolley Speed
N/A - No Motorized Trolley
Chain Finish
Nickel Plated
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Number of Load Chains
1
Features
Completely Sealed Body, Easy Maintenance Control Panel, Extreme Duty Motor, Heat Treated Helical and Spur Gears, Load Sheave, Motorized Trolley Drop Stops and Rubber Bumpers, Motorized Trolley Side Guide Rollers, Pull-Rotor Motor Brake, Superior Quality Chain, Unique Chain Guide
Trolley Wheel Material
Steel
Body Material
Aluminum
Includes Clutch
Clutch Included
Maximum Lift Speed
14 fpm
Current at Min. Voltage
16.9 A
Headroom
17 5/16 in
Motor Horsepower
1 1/4 hp
Chain Material
Alloy Steel
Current at Max. Voltage
8.5 A
Starts and Stops per Hour
360
Brake Type
Electromagnetic
Duty Classification
H4
Chain Grade
Grade 80
Pendant IP Rating
IP65
Resistance Properties
Wear Resistant
Maximum Lifting Capacity
2,000 lb
For Outdoor Use
Yes
Trolley IP Rating
IP55
Hoist IP Rating
IP55
Lifting Hook Material
Forged Carbon Steel
Fixed Lift Speed
14 fpm
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Minimum Lift Speed
14 fpm
Controls
Push Button Pendant
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed 14 fpm, Maximum Lift Speed 14 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 30 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.