Dry Erase Board, Glass, 24 in, 36 in, No Frame Frame, Blue, Gloss
Mfr # ARIASM23BE
Zoro # G6135757
product price:Â $444.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
24 in
Dry Erase Width
36 in
Board Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ARIASM23BE
Zoro #
G6135757
UPC #
014935008093
Country of Origin
United States
Dimensions
Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Height
24"
Overall Height
24 in
Overall Width
36 in
Depth
9/32 in
Width
36"
Adjustable Height
Not Adjustable
Board Height - Side 1
24 in
Board Width - Side 1
36 in
Size
2'H x 3'W
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Blue, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 9/32 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Markers, Eraser
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.