2" Flanged Stainless Steel Ball Valve Inline

  • Mfr # BVF2RF2FSSRGSL-200

  • Zoro # G6136177


product price:  $777.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BVF2RF2FSSRGSL-200
Zoro #
G6136177
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Overall Length
7 in
Ball Opening Size
2 in
Connection Size - Side 1
2 in
Handle Length
10.02 in
Connection Size - Side 2
2 in
Handle Height
5.2 in
Nominal Valve Size
2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases
Connection Type
Flanged x Flanged
Item
Ball Valve
Stem Type
Blowout Resistant
Handle Type
Lever
Ball Valve Product Group
Manual
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Seat Material
PTFE
Stem Material
316 Stainless Steel
Compliance
ASME B16.34, NACE MR0175
Body Material
Stainless Steel
Max. Pressure
275 PSI CWP
Handle Material
Stainless Steel
Temp. Range
-50 Degrees to 500 Degrees F
Seal Material
Graphite
Vacuum Service Rating
-29.912 in Hg
Color - Valve Handle
Red
Included Mounting
Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Locking
Coefficient of Volume (Cv)
500
Operating Temperature - Minimum
-50 Degrees F
Connection Type - Side 2
Flange
Vented Ball Valve
Non-Vented
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Operating Temperature - Maximum
500 Degrees F
Maximum Pressure - Steam
195 PSI WSP
Valve Series
BVF2

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 195 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.