1" FNPT Carbon Steel Ball Valve Inline

  • Mfr # BVS3THRCSAGSL-100

  • Zoro # G6136868


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS3THRCSAGSL-100
Zoro #
G6136868
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
4.3 in
Handle Height
3 in
Connection Size - Side 2
1 in
Handle Length
5.6 in
Connection Size - Side 1
1 in
Ball Opening Size
0.75 in
Nominal Valve Size
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Pressure
3,705 PSI CWP
Handle Material
Stainless Steel
Handle Type
Lever
Compliance
ASME B16.34 Class 1500, ASME B31, NACE MR0175
Standards
API 607, API 608, ASME B16.34
Body Material
Carbon Steel
Ball Valve Product Group
Manual
Stem Material
316 Stainless Steel
Temp. Range
-20 Degrees to 450 Degrees F
Stem Type
Blowout Resistant
Seat Material
Acetal
Seal Material
Graphite
Operating Temperature - Maximum
450 Degrees F
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
45
Included Mounting
Actuator Mounting Pad
Vacuum Service Rating
-29.912 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Red
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Valve Series
BVS3

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,705 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.