Vessel Repair Kit, 1-1/4 to 2 In.

  • Mfr # 1-1/4" - 2" 375XL

  • Zoro # G6138422


product price:  $546.99
/ea
Free Shipping & Returns

Key Features

Size
1 1/4 in to 2 in
For Use With
114-975XL2
Temp. Range
33 Degrees to 140 Degrees F
Body Material
Rubber, Steel
Includes
#1 Seat Retainer, #1 Spacer, #1 Spring, #1 Spring Retainer, #2 Seat Retainer, #2 Spring, #2 Spring Retainer, Blue Ball Valve Handle, Flush Hose Assembly, Body, Relief Valve, Bolt, Cover, Seat, Sleeve, Relief Valve, Diaphragm, Green Ball Valve Handle and Nut, Integral Inlet Ball Valve 375, Integral Inlet Ball Valve 375XL, Integral Outlet Ball Valve 375, Integral Outlet Ball Valve 375XL, Nut, Nut, Relief Valve, O-Ring, #2 Seat, O-Ring, Ball Valve, O-Ring, Plunger, O-Ring, Relief Valve, O-Ring, Relief Valve Cover, O-Ring, Sensing Port, O-Ring, Sleeve/#1 Seat, Plunger, Relief Valve, Poppet, Pressure Vessel, Seal Retainer, Seal Retainer, Relief Valve, Seal Washer, Seal Washer, Relief Valve, Spring Guide, Relief Valve, Spring, Relief Valve, Test Cock Cap Plug, Test Cocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1/4" - 2" 375XL
Zoro #
G6138422
UPC #
612052093925
Country of Origin
United States

Dimensions

Size
1 1/4 in to 2 in

Details

Item
Valve Repair Kit
For Use With
114-975XL2
Temp. Range
33 Degrees to 140 Degrees F
Body Material
Rubber, Steel
Includes
#1 Seat Retainer, #1 Spacer, #1 Spring, #1 Spring Retainer, #2 Seat Retainer, #2 Spring, #2 Spring Retainer, Blue Ball Valve Handle, Flush Hose Assembly, Body, Relief Valve, Bolt, Cover, Seat, Sleeve, Relief Valve, Diaphragm, Green Ball Valve Handle and Nut, Integral Inlet Ball Valve 375, Integral Inlet Ball Valve 375XL, Integral Outlet Ball Valve 375, Integral Outlet Ball Valve 375XL, Nut, Nut, Relief Valve, O-Ring, #2 Seat, O-Ring, Ball Valve, O-Ring, Plunger, O-Ring, Relief Valve, O-Ring, Relief Valve Cover, O-Ring, Sensing Port, O-Ring, Sleeve/#1 Seat, Plunger, Relief Valve, Poppet, Pressure Vessel, Seal Retainer, Seal Retainer, Relief Valve, Seal Washer, Seal Washer, Relief Valve, Spring Guide, Relief Valve, Spring, Relief Valve, Test Cock Cap Plug, Test Cocks
Product Type
Valve Repair Kit
Operating Temperature - Minimum
33 Degrees F
Compatible with Series
112-375, 112-375XL, 114-375, 114-375XL, 2-375, 2-375XL
Valve Type
Ball Valves, Relief Valves
Material
Rubber, Steel
Compatible with Manufacturer Model Number
375, 375XL
Operating Temperature - Maximum
140 Degrees F
For Use With Mfr. Model Number
375, 375XL
Compatible Manufacturer Part Number
375, 375XL
Compatible Manufacturer Model Number
375, 375XL
Compatible with Manufacturer Model No.
375, 375XL
Compatible with Mfr. Model No.
375, 375XL
For Use with Mfr Model Number
375, 375XL
Compatible Pump Manufacturer Part Number
375, 375XL
Compatible Mfr. Model Number
375, 375XL

Description

Valve Repair Kit, Product Type Valve Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.