Gas Cylinder Rack, Capacity 6 Cylinders
Mfr # 39J514
Zoro # G6139752
product price:Â $538.99
/eaKey Features
Cylinder Capacity
6
Height
41 in
Width
34 in
Tank Dia.
9 in
Finish
Enamel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39J514
Zoro #
G6139752
UPC #
190735476666
Country of Origin
China
Dimensions
Height
41 in
Width
34 in
Tank Dia.
9 in
Length
33 in
Overall Height
41 in
Overall Width
34 in
Fork Pocket Height
3 3/4 in
Fork Pocket Depth
33 in
Fork Pocket Width
6 1/2 in
Compatible Cylinder Diameter
9 in
Overall Length
33 in
Maximum Cylinder Diameter
9 in
Details
Cylinder Capacity
6
Finish
Enamel
Color
Orange
Capacity
1,500 lb
Item
Forklift Cylinder Caddy
Material
Steel
Load Capacity - Maximum
1,500 lb
Fork Pocket Spacing
19 7/8 in
Included Casters
Casters Not Included
Number of Cylinders
6
Vertical Cylinder Capacity
6
Whole Unit Load Capacity
1,500 lb
Description
Forklift Cylinder Caddy, Number of Cylinders 6, Load Capacity - Maximum 1,500 lb, Included Casters Casters Not Included, Fork Pocket Height 3 3/4 in, Fork Pocket Width 6 1/2 in, Overall Length 33 in, Overall Width 34 in, Overall Height 41 in, Fork Pocket Spacing 19 7/8 in, Color Orange, Finish Enamel, Includes Not Applicable, Material Steel, Fork Pocket Depth 33 in, Compatible Cylinder Diameter 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.