Dowel Pin, 1/16 in Nominal Dia, 1 in L, 18-8 Stainless Steel, 125 PK

  • Mfr # 6X100DPSS-125

  • Zoro # G614487478


product price:  $36.55
/pk 125, $0.29/ea

Key Features

System of Measurement
Inch
Nominal Diameter
1/16 in
Shank Length
1 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6X100DPSS-125
Zoro #
G614487478
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/16 in
Shank Length
1 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
18-8 Stainless Steel

Description

Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.