Desktop Printer, Standard Industrial

  • Mfr # TJ4520TNWB

  • Zoro # G614534080


product price:  $2,469.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4520TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TJ4520TNWB
Zoro #
G614534080
UPC #
700908007896
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10 29/32 in
For Core Dia.
1 1/2 in, 3 in
Overall Depth
19 13/16 in
Max. Roll Dia.
7.99"
Height
12.8"
Width
10.9"
Max. Ribbon Length
1,968 ft
Font Size
Scalable
Max. Print Width
4.1 in
Overall Height
12 13/16 in
Maximum Label Width
4.49"
Depth
19.8"
Maximum Print Width
4.09"
Maximum Print Length
37.50 ft

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4520TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printer Type
Standard Industrial
Weight
33.8 lb
Printer Resolution
300 dpi
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Features
Status Indicator, Barcoding
Wire Communication
Wired
Barcode Printer Type
Industrial
Print Speed
12 in/sec
Printer Power Options
Power Adapter
Standards
Energy Star Certified
Warranty
2 yr
Dispensing Style
Tear Off
Screen Type
Push Button
Standard Memory
256 MB
Print Color Capability
Monochrome
Wireless LAN Standard
IEEE 802.11a/b/g/n
Wireless LAN
Yes
Operating Temperature
32°F (0°C) - 104°F (40°C)
Media Type
Label
Cables Included
USB, AC
Maximum Print Resolution (dpi)
300
Optional Connectivity
Ethernet, Serial (RS-232), USB
Storage Temperature
-40°F (-40°C) - 140°F (60°C)
Recommended Use
Label Print
Display Screen
Yes
Bluetooth
Yes
Operating Relative Humidity
25% - 85%
Storage Relative Humidity
10% - 90%
Print Technology
Direct Thermal, Thermal Transfer
Platform Supported
Mac, PC, Android, iOS
Barcode Symbology Supported
Codabar, UPC-E, GS1 DataBar, Standard 2 of 5, Code 128-B, ITF-14, Code 39 With Check Digit, Code 93, QR Code, TELEPENN Number, Micro PDF-417, Code 128 UCC, POSTNET, EAN-14, Deutsche Post Leitcode, Industrial 2 of 5, CODABLOCK F Mode, EAN-13, GS1 DataMatrix, Deutsche Post Identcode, Interleaved 2 of 5 With Check Digit, China Post, Code 49, MSI, PDF417, Code 128-C, Code 39, Code 128-A, Plessey, Interleaved 2 of 5, UPC-A, MSI With Check Digit, AZTEC, EAN-8, Maxi Code, Code 11, EAN 128, EAN and UPC 2(5) Digits Add-On, LOGMARS, PLANET, Telepen, TLC 39
Maximum Mono Print Speed
12.01-in/s
Display Screen Type
LCD

Description

Label Printer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.