One-Hole Compression Lug, 1 AWG Max, 5/16 in Stud, Long Barrel, Copper, None

  • Mfr # YAD1CM8E516

  • Zoro # G6151476


product price:  $6.19
/ea

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAD1CM8E516
Zoro #
G6151476
UPC #
781810668139
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
1 AWG
For Stud Size
5/16 in
Barrel Size
Long
Tongue Width
0.71 in
Barrel Length
0.63 in
Width
0.71"
Cable Size
1 AWG
Overall Length
1.7 in
Tongue Width - Wire Connector
0.71 in
Length
1.69"
Maximum Wire Size
1 AWG
Minimum Wire Size
1 AWG
Strip Length
3/4 in
Tongue Thickness
0.07 in
Barrel Outside Diameter
0.57 in
Tongue Length
1.07 in
Hole Diameter
0.33 in
Dimension - L Length Overall mm
43 mm
Conductor Size
1 AWG
Dimension - B Length inch
0.63 in
Dimension - Strip Length inch
44989
Dimension - Bolt Size fraction
2023-05-16
Dimension - Length Overall inch
1.70 in
Dimension - Outside Diameter inch
0.57 in
Dimension - Hole Size inch
0.33 in
Dimension - Pad Width inch
0.71 in
Conductor - Copper Str Size
1 AWG
Dimension - Stud Size inch
45062

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1019
Color Code
None
Standards
UL 467
Peep Hole
No
Connection Material
Tin Plater Copper
Hole Center to End
1.340"
Plate Material
Tin
Wire Range
1 AWG
Max. Temp.
302 Degrees F
Connector Type
YAD
Seam
Brazed
Max. Voltage
600 V
Insulation Color
Bare
Insulation Type
Non-Insulated
Tongue Style
Ring
Maximum Operating Temperature
302 Degrees F
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Termination Style
Crimp
Contact Finish
Tin
Terminal Shape
Ring Tongue
Compatible with Product Type
Code, Flex Cable
Hole Spacing
0.71 in
Maximum Voltage
600 V
Insulation Material
None
Barrel Style
Brazed
Contact Material
Copper
Seam Style
Brazed
Insulation Coverage
None
RoHS Compliant
Yes
Minimum Operating Temperature
302 Degrees F
Trade Name
HYLUGâ„¢
Physical Attribute - Tongue Type
Ring
Voltage - Maximum
600 V
Feature - Barrel Type
Long
Item Type
3B
Type
Ring Tongue
Plated
Y
Plating Type
Tin
Conductor Type
CU C Str-SizeCU C Flex-Size
Industry Standard(s)
UL467
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Termination Style Crimp, Tongue Width 0.71 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.