Speed Bump, Rubber, 3 in Height, 48 in Length, 2 lb, Black/Yellow

  • Mfr # GNRS2411YB

  • Zoro # G6151988


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
Rubber
Height
3 in
Weight
2 lb
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNRS2411YB
Zoro #
G6151988
UPC #
662641877986
Country of Origin
United States

Dimensions

Height
3 in
Length
48 in
Width
12 in
Cable Channel Width
(2) 1 1/4 in
Cable Channel Height
(2) 2 in

Details

Item
Speed Bump
Color
Black/Yellow
Material
Rubber
Weight
2 lb
Parking Curb Installation Method
Bolts on Concrete, Spikes on Asphalt
Installs to Surface
Asphalt, Concrete
Tensile Strength
350 psi
Recycled Content (%)
100%
Parking Stop Material
Rubber
Weight Capacity
40,000 lb
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Maximum Weight Capacity
40,000 lb
Installation Method
Bolts on Concrete, Spikes on Asphalt
Traffic Speed Rating
2 to 5 mph
Installation Surface
Asphalt, Concrete
Number of Installation Holes
3
Number of Cable Channels
2
Includes Installation Hardware
No
Installation Type
Permanent
Product Type
Speed Bump
Includes Cable Channel
Yes

Description

Speed Bump, Product Type Speed Bump, Height 3 in, Length 48 in, Installation Method Bolts, Spikes, Installation Type Permanent, Width 12 in, Color Black, Yellow, Installation Surface Asphalt, Concrete, Material Rubber, Number of Cable Channels 2, Number of Installation Holes 3, Traffic Speed Rating 2 to 5 mph, Cable Channel Height 2 in, Cable Channel Width 1 1/4 in, Includes Cable Channel Yes, Includes Installation Hardware No, Maximum Weight Capacity 40,000 lb, Tensile Strength 350 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.