Air Chain Hoist, 1000 lb.Cap., 10 ft.Lift

  • Mfr # 29XL86

  • Zoro # G6153935


product price:  $4,002.99
/ea
Free Shipping & Returns

Key Features

Finish
Paint
Overall Width
10-3/16"
Brake
Shoe Type
Load Capacity
1,000 lb
Standards
ANSI/ASME B30.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29XL86
Zoro #
G6153935
UPC #
190735215791
Country of Origin
China

Dimensions

Overall Width
10-3/16"
Housing Length
12 1/8 in
Housing Width
10 3/16 in
Inlet Size
3/8 in NPT
Overall Length
12-1/8"
Body Length
12 1/8 in
Maximum Lifting Length
10 ft
Body Width
10 3/16 in
Minimum Retracted Length
16 21/32 in
Chain Length
11 1/2 ft
Mfr. Warranty Length
1 yr
Body Depth
10 in
Lifting Hook Opening Width
1 1/16 in
Air Inlet Size
3/8 in

Details

Item
Air Chain Hoist
Finish
Paint
Brake
Shoe Type
Load Capacity
1,000 lb
Standards
ANSI/ASME B30.16
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
15 1/4 in
Trolley Configuration
Hook Mounted - No Trolley
Hoist Lift
10 ft
Control
Pendant
Air Pressure
90 psi
Lift Speed
45 fpm
Air Consumption
48 scfm
Reeving
1
Color
Red
Headroom
15 1/4 in
Maximum Lifting Capacity
1,000 lb
Includes Clutch
Clutch Not Included
Overload Protection Included
No
Lifting Hook Material
Alloy Steel
Body Finish
Painted
Maximum Air Pressure
90 psi
Includes Brake
Brake Included
Minimum Air Consumption
48 scfm
Air Inlet Type
NPT
Chain Finish
High Gloss
Chain Grade
Grade 80
Maximum Air Consumption
48 scfm
Body Material
Cast Aluminum
Fixed Lift Speed
45 fpm
Brake Type
Disc
Air Inlet Gender
Female
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Maximum Pulling Capacity
1,250 lb
Sound Level
92 dBA
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Included Components
External Speed Adjustment Screws
Chain Material
Alloy Steel
Minimum Air Pressure
90 psi
Controls
Pendant

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 45 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 1/4 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 48 scfm, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 10 in, Body Length 12 1/8 in, Body Material Cast Aluminum, Body Width 10 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.