Machinery Mover, 1,300 lb. Cap, PK2

  • Mfr # 13V407

  • Zoro # G6154976


product price:  $941.99
/pk 2, $471.00/ea
Free Shipping & Returns

Key Features

Overall Height
32 1/2 in
Overall Length
23 in
Overall Width
15 1/2 in
Color
Red
Load Capacity
1,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13V407
Zoro #
G6154976
UPC #
190735121467
Country of Origin
China

Dimensions

Overall Height
32 1/2 in
Overall Length
23 in
Overall Width
15 1/2 in
Roller Dia.
6 in
Caster Wheel Dia.
6 in
Caster Mounting Height
6 1/2 in
Nose Plate Thickness
1/32 in
Caster Wheel Width
2 in
Overall LxWxH
23 in x 15 1/2 in x 32 1/2 in
Maximum Lifting Height
15 in
Nose Plate Width
4 3/4 in
Max. Load Width
4 3/4 in
Fork Length
9 in
Minimum Load Width
4 3/4 in
Nose Plate Depth
4 3/4 in
Fork Thickness
1/4 in
Handle Height
32 in
Fork Width
4 3/4 in

Details

Color
Red
Load Capacity
1,300 lb
Item
Mechanical-Lift Machinery & Equipment Mover with Middle Noseplates
Number of Rollers
4
Roller Material
Mold on Polyurethane
Frame Material
Steel
Includes
Load Securing Straps
Weight
153 lb
Caster Mounting Type
Plate
Nose Plate/Fork Material
Steel
Nose Plate/Fork Style
Middle Noseplate
Caster Wheel/Tread Material
Polyurethane
Lift Control
Hand Pump
Handle Type
Straight
Nose Plate Type
Straight
Caster Frame Material
Steel
Assembled
Yes
Nose Plate Profile
Standard
Caster Brake Type
No Caster Brake
Caster Wheel Bearings
Ball Bearing
Frame Finish
Powder Coated
Caster Wheel Type
Tread on Core
Steer Type
Handle Caster Steer
Includes Straps
With Straps
Non-Marking Casters/Wheels
Yes
Lift Mechanism
Mechanical
Caster/Wheel Configuration
(4) Rigid
Frame Gauge
10 ga

Description

Machinery and Equipment Mover, Load Capacity 1,300 lb, Lift Control Hand Pump, Lift Mechanism Mechanical, Maximum Lifting Height 15 in, Nose Plate Type Straight, Nose Plate/Fork Style Middle Noseplate, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Rigid, Includes Straps With Straps, Steer Type Handle Caster Steer, Overall Length 23 in, Overall Width 15 1/2 in, Nose Plate Width 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.