Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # 101D-454D

  • Zoro # G615544620


product price:  $21.89
/ea

Key Features

Accuracy
3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101D-454D
Zoro #
G615544620
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Accuracy
3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
100
Lens Material
Glass
Primary Scale Units
psi
Liquid-Filled Case
No
Case Color
Metallic
Socket Material
Copper Alloy
Includes
Vent Plug
Case Material
steel
Pressure Range Type
Pressure
Process Connection Gender
Male
Sensor Material
Copper Alloy
Pointer Color
Black
Dial Color
White
Operating Temperature - Minimum
-50 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Secondary Scale Units
bar
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
Utility Gauge
Secondary Scale Vacuum Measurement - Maximum
4 bar
Case Liquid
None
Includes Calibration Certificate
No
Field Fillable
No
Primary Scale Vacuum Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Pressure Measurement - Maximum
60 psi
Accuracy Grade
ASME B40.100 Grade B

Description

Pressure Gauge, Accuracy 3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100 Grade B, Series 100, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.