Vessel Repair Kit, 3/4 to 1 In.

  • Mfr # RK1-375V

  • Zoro # G6157191


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Size
3/4 in to 1 in
For Use With
Mfr. No. 1" 375XL and 375
Includes
O-Rings, Test Cocks, Working Pressure Vessel
Temp. Range
33 Degrees to 140 Degrees F
Body Material
Rubber, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK1-375V
Zoro #
G6157191
UPC #
612052093024
Country of Origin
United States

Dimensions

Size
3/4 in to 1 in

Details

Item
Valve Repair Kit
For Use With
Mfr. No. 1" 375XL and 375
Includes
O-Rings, Test Cocks, Working Pressure Vessel
Temp. Range
33 Degrees to 140 Degrees F
Body Material
Rubber, Steel
Operating Temperature - Minimum
33 Degrees F
Material
Rubber, Steel
Compatible with Series
1-375, 1-375XL
Product Type
Valve Repair Kit
Operating Temperature - Maximum
140 Degrees F
Compatible with Manufacturer Model Number
375, 375XL
Valve Type
Relief Valves
For Use With Mfr. Model Number
375, 375XL
Compatible Manufacturer Part Number
375, 375XL
Compatible Manufacturer Model Number
375, 375XL
Compatible with Manufacturer Model No.
375, 375XL
Compatible with Mfr. Model No.
375, 375XL
For Use with Mfr Model Number
375, 375XL
Compatible Pump Manufacturer Part Number
375, 375XL
Compatible Mfr. Model Number
375, 375XL

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes O-Rings, Test Cocks, Working Pressure Vessel, Compatible with Series 1-375, 1-375XL, Material Rubber, Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number - New 375, 375XL, Compatible with Grainger Part Number - New 45K859, 6AVY0, Valve Type Relief Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.