Appliance Hand Truck, w/Security Belt

  • Mfr # 34D656

  • Zoro # G6158381


product price:  $612.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Width
24 in
Material
Aluminum
Color
Silver
Load Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34D656
Zoro #
G6158381
UPC #
190735264874
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
61 in
Overall Width
24 in
Wheel Diameter
6 in
Noseplate Width
24 in
Noseplate Depth
4 7/8 in
Overall Depth
11 1/2 in
Wheel Width
2 in
Nose Plate Width
24 in
Nose Plate Depth
5 in
Nose Plate Thickness
3/16 in
Nose Plate WxD
24 in x 4 7/8 in
Handle Height
61 in
Axle-Mounted Wheel Dia.
6 in

Details

Material
Aluminum
Color
Silver
Load Capacity
550 lb
Item
Corrosion-Resistant Aluminum Appliance Hand Truck
Wheel Type
Solid
Handle Type
Dual Loop
Assembled
Yes
Includes
Security Belt with Auto-Rewind Ratchet
Wheel Material
Rubber
Finish
Powder Coated
Number of Wheels
2
Wheel Bearings
Ball
Hand Truck Handle Type
Dual Loop
Caster/Wheel Configuration
(2) Axle-Mounted
Strap Tightening Type
Ratchet
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Bearings
Ball Bearing
Non-Marking Casters/Wheels
No
Nose Plate Type
Straight
Includes Load Protector
Without Load Protector
Frame Material
Aluminum
Nose Plate Profile
Standard
Nose Plate Material
Aluminum
Frame Type
Flat Back
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Tread on Core
Includes Stair Climber
With Stair Climber
Number of Straps
1

Description

Corrosion-Resistant Aluminum Appliance Hand Truck, Load Capacity 550 lb, Overall Height 61 in, Overall Width 24 in, Overall Depth 11 1/2 in, Frame Type Flat Back, Frame Material Aluminum, Nose Plate Type Straight, Nose Plate Profile Standard, Nose Plate Material Aluminum, Nose Plate Width 24 in, Nose Plate Depth 5 in, Nose Plate Thickness 3/16 in, Handle Type Dual Loop, Handle Height 61 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.