Pushbutton, 22 mm, round, metal, shiny, red, pushbutton, raised

  • Mfr # 3SU1050-0BB20-0AA0-ZY15

  • Zoro # G615919633


product price:  $15.95
/ea
Sold in multiples of 25 for $398.75

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Standards
CE, UK CA, cULus, EAC
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1050-0BB20-0AA0-ZY15
Zoro #
G615919633
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Standards
CE, UK CA, cULus, EAC
Head Color
Red
Head Material
Plastic

Description

Pushbutton, 22 mm, round, metal, shiny, red, pushbutton, raised momentary contact type, with laser labeling, upper case and lower case, always upper case at the beginning of the word

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.