Butterfly Valve, 6" Pipe Size, PVC

  • Mfr # 173730060

  • Zoro # G6159986


product price:  $637.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Tube Size
6in
Pipe Size
6 in
Max. Water Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173730060
Zoro #
G6159986
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
6in
Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Handle Length
12.6 in
Nominal Valve Size
6 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Max. Vacuum
29 in Hg
Handle Type
Lever
Disc Material
Polypropylene
Standards
ISO 5211
Liner Material
EPDM
Compliance
ASTM D1784 Cell Class 12454A
Temp. Range
30 Degrees to 175 Degrees F
Number of Bolt Holes
8
Handle Material
Polypropylene
Seal Material
EPDM
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
1,100
Number of Stop Positions
19
Stem Material
316 Stainless Steel
For Media
Chemicals, Water
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Operating
150 psi
Number of Flange Bolt Holes
8
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
30 Degrees F
Vacuum Service Rating
-29.92 in Hg
Connection Type
Wafer
Disc Alignment
Concentric
Handle - Locking
Locking
Valve Series
57P

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29 in Hg, Pipe Size 6 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Standards ISO 5211, ASTM D1784 Cell Class 12454A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.