Butterfly Valve, 2" Pipe Size, PVC

  • Mfr # 173730020

  • Zoro # G6160029


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Tube Size
2in
Pipe Size
2 in
Max. Water Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
173730020
Zoro #
G6160029
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2in
Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Handle Length
8.66 in
Nominal Valve Size
2 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Max. Vacuum
29 in Hg
Handle Type
Lever
Standards
ISO 5211
Disc Material
Polypropylene
Liner Material
EPDM
Compliance
ASTM D1784 Cell Class 12454A
Temp. Range
30 Degrees to 175 Degrees F
Number of Bolt Holes
4
Seal Material
EPDM
Handle Material
Polypropylene
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
-29.92 in Hg
For Media
Chemicals, Water
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
30 Degrees F
Number of Flange Bolt Holes
4
Handle - Locking
Locking
Connection Type
Wafer
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
316 Stainless Steel
Coefficient of Volume (Cv)
120
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
Disc Alignment
Concentric
Number of Stop Positions
19
Valve Series
57P

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29 in Hg, Pipe Size 2 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Standards ISO 5211, ASTM D1784 Cell Class 12454A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.